Motion
MUCST205-14

AMI BEARINGS INC
MUCST205-14

Ball Bearing Take-up Unit - 7/8 in Bore, Stainless Steel Housing, Set Screw Collar, 0.3750 in, 9.52 mm Slot
Mi Item #08625667
MFR #MUCST205-14
Price$434.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCST205-14

Ball Bearing Take-up Unit - 7/8 in Bore, Stainless Steel Housing, Set Screw Collar, 0.3750 in, 9.52 mm Slot
Mi Item #08625667
MFR #MUCST205-14

Mfr description
MUCST205-14 7/8" STAINLESS SET SCREW
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$434.36/each

Specifications

Dimensions

  • Bore Diameter  
    7/8 in
  • Inner Ring Width
    1.3390 in, 34 mm
  • Overall Height
    3.5000 in, 88.90 mm
  • Overall Length
    3.8125 in, 96.83 mm
  • Overall Width
    1.2500 in, 31.75 mm
  • Shaft Diameter
    0.8750 in, 22.22 mm
  • Slot Width  
    0.3750 in, 9.52 mm
  • Weight
    1.86 lbs, 0.844 kg

Details

  • Bearing Material
    440C Stainless Steel
  • Bearing Series
    MUCST200
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Insert Material
    440C Stainless Steel
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    MUCST205-14
  • Material
    Cast Stainless Steel
  • Product Type
    Take-Up Ball Bearing Units
  • Replacement Bearing
    MUC205-14
  • Series
    MUCST200
  • Shaft Attachment
    Set Screw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)