Motion
MUCST205RF
Ball Bearing Take-Up Unit - 25 mm Bore, Stainless Steel Housing, Set Screw Collar
Mi Item #08625676
MFR #MUCST205RF
Price$499.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-Up Unit - 25 mm Bore, Stainless Steel Housing, Set Screw Collar
Mi Item #08625676
MFR #MUCST205RF

Mfr description
MUCST205RF 25MM STAINLESS SET SCREW RF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$499.49/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    MUCST205RF
  • Product Type
    Take-Up Ball Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)