Motion
MUCST206
Take-Up Ball Bearing Unit - 30 mm Bore, Cast Stainless Steel Housing, Set Screw Collar
MI ITEM #08625677
MFR #MUCST206
Your Price$376.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-Up Ball Bearing Unit - 30 mm Bore, Cast Stainless Steel Housing, Set Screw Collar
MI ITEM #08625677
MFR #MUCST206

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$376.00/each(List $518.88)

Overview

Mfr description
MUCST206 30MM STAINLESS SET SCREW

Specifications

  • Bore Diameter
  • Housing Material
    Cast Stainless Steel
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Type Of Bearing
    Ball Bearing
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    MUCST206
  • Manufacturer Catalog
  • Weight
    2.76 lbs
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text