Motion
MUCST206-19

AMI BEARINGS INC
MUCST206-19

Ball Bearing Take-up Unit - Side Mount, 1-3/16 in Bore, Cast Stainless Steel Housing, Set Screw Collar, 17/32 in, 13.49 mm Slot
Mi Item #08625681
MFR #MUCST206-19
Price$518.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCST206-19

Ball Bearing Take-up Unit - Side Mount, 1-3/16 in Bore, Cast Stainless Steel Housing, Set Screw Collar, 17/32 in, 13.49 mm Slot
Mi Item #08625681
MFR #MUCST206-19

Mfr description
MUCST206-19 1-3/16" STAINLESS SET SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$518.88/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/16 in
  • Inner Ring Width
    1.5000 in, 38.10 mm
  • Overall Height
    2-3/4 in, 69.84 mm
  • Overall Length
    4-7/16 in, 112.70 mm
  • Overall Width
    2-1/4 in, 57.14 mm
  • Shaft Diameter
    1-3/16 in
  • Slot Width  
    17/32 in, 13.49 mm
  • Weight
    2.76 lbs, 1.252 kg

Details

  • Bearing Material
    440C Stainless Steel
  • Bearing Series
    MUCST200
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Stainless Steel
  • Insert Material
    440C Stainless Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Grease Fitting
  • Manufacturer Catalog Number
    MUCST206-19
  • Material
    Cast Stainless Steel
  • Product Type
    Take-Up Ball Bearing Units
  • Replacement Bearing
    MUC206-19
  • Shaft Attachment
    Set Screw
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)