Motion
MUCST206-20

AMI BEARINGS INC
MUCST206-20

Ball Bearing Take-Up Unit - Side Mount, 1-1/4 in Bore, Cast Stainless Steel Housing, Set Screw Collar
MI ITEM #08625684
MFR #MUCST206-20
Your Price$376.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCST206-20

Ball Bearing Take-Up Unit - Side Mount, 1-1/4 in Bore, Cast Stainless Steel Housing, Set Screw Collar
MI ITEM #08625684
MFR #MUCST206-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$376.00/each(List $518.88)

Overview

Mfr description
MUCST206-20 1-1/4" STAINLESS SET SCREW

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Housing Material
    Cast Stainless Steel
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    MUCST206-20
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text