Motion
MUCST207-21

AMI BEARINGS INC
MUCST207-21

Ball Bearing Take-up Unit - 1-5/16 in Bore, Stainless Steel Housing, Set Screw Collar, 1/2 in, 12.69 mm Slot
MI ITEM #08625693
MFR #MUCST207-21
Price$690.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCST207-21

Ball Bearing Take-up Unit - 1-5/16 in Bore, Stainless Steel Housing, Set Screw Collar, 1/2 in, 12.69 mm Slot
MI ITEM #08625693
MFR #MUCST207-21

Mfr description
MUCST207-21 1-5/16" STAINLESS SET SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$690.63/each

Specifications

Dimensions

  • Bore Diameter  
    1-5/16 in
  • Housing Dimensions
    1.6890 in, 42.89 mm
  • Housing Width
    1.6890 in, 42.89 mm
  • Inner Ring Width
    1.6890 in, 42.90 mm
  • Overall Height
    3-1/16 in, 77.79 mm
  • Overall Length
    5-1/16 in, 128.59 mm
  • Overall Width
    1-19/32 in, 40.47 mm
  • Shaft Diameter
    1.3125 in, 33.33 mm
  • Slot Width  
    1/2 in, 12.69 mm
  • Tap Thread Size
    1/8-27 NPT
  • Weight
    3.58 lbs, 1.624 kg

Details

  • Bearing Material
    440C Stainless Steel
  • Bearing Series
    MUCST200
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Insert Material
    440C Stainless Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Grease Fitting
  • Manufacturer Catalog Number
    MUCST207-21
  • Material
    Cast Stainless Steel
  • Product Type
    Take-Up Ball Bearing Units
  • Replacement Bearing
    MUC207-21
  • Shaft Attachment
    Set Screw

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)