Motion
MUCST207-22

AMI BEARINGS INC
MUCST207-22

Take-Up Ball Bearing Unit - 1-3/8 in Bore, Stainless Steel Housing, Set Screw Collar
Mi Item #08625698
MFR #MUCST207-22
Price$469.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCST207-22

Take-Up Ball Bearing Unit - 1-3/8 in Bore, Stainless Steel Housing, Set Screw Collar
Mi Item #08625698
MFR #MUCST207-22

Mfr description
MUCST207-22 1-3/8" STAINLESS SET SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$469.48/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/8 in
  • Weight
    3.52 lbs

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    MUCST207-22
  • Product Type
    Take-Up Ball Bearing Units
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)