Motion
MUCST207-22RF

AMI BEARINGS INC
MUCST207-22RF

Ball Bearing Take-up Unit - Side Mount, 1-3/8 in Bore, Stainless Steel Housing, Set Screw Collar, Normal Duty
MI ITEM #08625700
MFR #MUCST207-22RF
Price$777.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCST207-22RF

Ball Bearing Take-up Unit - Side Mount, 1-3/8 in Bore, Stainless Steel Housing, Set Screw Collar, Normal Duty
MI ITEM #08625700
MFR #MUCST207-22RF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$777.43/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/8 in
  • Inner Ring Width
    1.6890 in, 42.90 mm
  • Outside Diameter
    2.8350 in, 72 mm
  • Shaft Diameter
    1.3750 in, 34.92 mm
  • Weight
    3.52 lbs, 1.597 kg

Details

  • Bearing Material
    AISI 440C Stainless Steel
  • Bearing Series
    MUC200
  • Bore Type
    Round
  • Duty Type
    Normal Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    H1 Approved Food Grade Grease
  • Housing Material
    Stainless Steel
  • Insert Material
    AISI 440C Stainless Steel
  • Locking Device
    Set Screw
  • Lubrication
    H1 Approved Food Grade Grease
  • Lubrication Type
    H1 Approved Food Grade Grease
  • Manufacturer Catalog Number
    MUCST207-22RF
  • Material
    Cast Stainless Steel
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    22018.7 N, 4950 lbf
  • Radial Static Load Capacity
    12321.5 N, 2770 lbf
  • Replacement Bearing
    MUC207-22
  • Seal Type
    RF Patent Seal
  • Sealing Type
    RF Patent Seal
  • Shaft Attachment
    Set Screw
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount

Overview

Mfr description
MUCST207-22RF 1-3/8" STAINLESS SET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought