Motion
MUCST208
Take-Up Ball Bearing Unit - 40 mm Bore, Stainless Steel Housing, Set Screw Collar
Mi Item #08625704
MFR #MUCST208
Price$543.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-Up Ball Bearing Unit - 40 mm Bore, Stainless Steel Housing, Set Screw Collar
Mi Item #08625704
MFR #MUCST208

Mfr description
MUCST208 40MM STAINLESS SET SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$543.71/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Weight
    5.34 lbs

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    MUCST208
  • Product Type
    Take-Up Ball Bearing Units
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)