Motion
MUCST209-27

AMI BEARINGS INC
MUCST209-27

Take-Up Ball Bearing Unit - 1-11/16 in Bore, Stainless Steel Housing, Set Screw Collar
Mi Item #08625710
MFR #MUCST209-27
Price$610.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCST209-27

Take-Up Ball Bearing Unit - 1-11/16 in Bore, Stainless Steel Housing, Set Screw Collar
Mi Item #08625710
MFR #MUCST209-27

Mfr description
MUCST209-27 1-11/16" STAINLESS SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$610.61/each

Specifications

Dimensions

  • Bore Diameter  
    1-11/16 in
  • Weight
    5.29 lbs

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    MUCST209-27
  • Product Type
    Take-Up Ball Bearing Units
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)