Motion
MUCST209-28

AMI BEARINGS INC
MUCST209-28

Ball Bearing Take-up Unit - 1-3/4 in Bore, Stainless Steel Housing, Set Screw Collar, 5/8 in, 15.90 mm Slot
MI ITEM #08625711
MFR #MUCST209-28
Price$842.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCST209-28

Ball Bearing Take-up Unit - 1-3/4 in Bore, Stainless Steel Housing, Set Screw Collar, 5/8 in, 15.90 mm Slot
MI ITEM #08625711
MFR #MUCST209-28

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$842.64/each

Specifications

Dimensions

  • Body Width
    3-1/4 in, 82.59 mm
  • Bore Diameter  
    1-3/4 in
  • Housing Dimensions
    1-15/16 in, 49.20 mm
  • Housing Width
    1-15/16 in, 49.20 mm
  • Inner Ring Width
    1.9370 in, 49.20 mm
  • Overall Height
    4-5/8 in, 117.50 mm
  • Overall Length
    5-11/16 in, 144.50 mm
  • Overall Width
    1-15/16 in, 49.20 mm
  • Shaft Diameter
    1.7500 in, 44.45 mm
  • Size Code
    209
  • Slot Width  
    5/8 in, 15.90 mm
  • Weight
    5.19 lbs, 2.35 kg

Details

  • Bearing Material
    440C Stainless Steel
  • Bearing Series
    MUCST200
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Insert Material
    440C Stainless Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Grease Fitting
  • Manufacturer Catalog Number
    MUCST209-28
  • Material
    Cast Stainless Steel
  • Product Type
    Take-Up Ball Bearing Units
  • Replacement Bearing
    MUC209-28
  • Series
    MUCST200
  • Shaft Attachment
    Set Screw

Overview

Mfr description
MUCST209-28 1-3/4" STAINLESS SET SCREW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought