Motion
MUCST211-32TC

AMI BEARINGS INC
MUCST211-32TC

Ball Bearing Take-Up Unit - Stainless Steel Housing, Set Screw Collar
MI ITEM #08625715
MFR #MUCST211-32TC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCST211-32TC

Ball Bearing Take-Up Unit - Stainless Steel Housing, Set Screw Collar
MI ITEM #08625715
MFR #MUCST211-32TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    MUCST211-32TC
  • Product Type
    Take-Up Ball Bearing Units

Overview

Mfr description
MUCST211-32TC 2" STAINLESS SET SCREW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought