Motion
MUCTBL201-8CEW

AMI BEARINGS INC
MUCTBL201-8CEW

1/2 STAINLESS SET SCREW WHITE TB PLW BLK OPN/CL
Mi Item #08625726
MFR #MUCTBL201-8CEW
Price$369.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCTBL201-8CEW

1/2 STAINLESS SET SCREW WHITE TB PLW BLK OPN/CL
Mi Item #08625726
MFR #MUCTBL201-8CEW

Mfr description
MUCTBL201-8CEW 1/2" STAINLESS SET SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$369.42/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.3125 in
  • Base Width
    1.3594 in
  • Bolt Center Diameter
    2.0000 in
  • Bolt Center To Center Length
    2.0000 in
  • Bolt Hole Diameter
    0.4375 in
  • Bore Diameter
    0.5000 in
  • Bore Inside Diameter
    0.5000 in
  • Bore Length
    1.2200 in
  • Housing Width
    2.5938 in
  • Inside Diameter
    0.5000 in
  • Length
    2.8750 in
  • Length Through Bore
    1.2200 in
  • Overall Width
    2.5938 in
  • Shaft Diameter
    0.5000 in
  • Weight
    0.73 lbs
  • Width
    65.90 mm, 2.5938 in

Details

  • Additional Details
    Wide Inner Ring | 440C Stainless Steel | PBT Thermoplastic | One Thermoplastic Open Cover | One Thermoplastic Closed Cover
  • Bearing Insert Material
    440C Stainless Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    TBL204
  • Housing Material
    PBT Thermoplastic
  • Housing Type
    Tapped Base
  • Insert Bearing Material
    440C Stainless Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Mounting
    Tapped Base
  • Mounting Type
    Tapped Base
  • Product Type
    Pillow Block Ball Bearing Units
  • Shaft Attachment
    Set Screw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)