Motion
MUCTBL201-8CW

AMI BEARINGS INC
MUCTBL201-8CW

1/2 STAINLESS SET SCREW WHITE TB PLW BLK 2 OPN
MI ITEM #08625727
MFR #MUCTBL201-8CW
Price$267.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCTBL201-8CW

1/2 STAINLESS SET SCREW WHITE TB PLW BLK 2 OPN
MI ITEM #08625727
MFR #MUCTBL201-8CW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$267.70/each

Specifications

Dimensions

  • Base Height
    1.3125 in
  • Base To Bore Centerline
    1.3125 in
  • Base Width
    2.8740 in
  • Bolt Center Diameter
    2.0000 in
  • Bolt Center To Center Length
    2.0000 in
  • Bore Diameter
    0.5000 in
  • Bore Inside Diameter
    0.5000 in
  • Bore Length
    1.2200 in
  • Housing Width
    2.8740 in
  • Inner Race Width
    1.2200 in
  • Inside Diameter
    0.5000 in
  • Length
    2.8750 in
  • Length Through Bore
    1.2200 in
  • Overall Width
    2.5938 in
  • Shaft Diameter
    0.5000 in
  • Weight
    0.73 lbs
  • Width
    2.5938 in, 65.90 mm

Details

  • Additional Details
    Wide Inner Ring | Two Thermoplastic Open Covers
  • Bearing Insert Material
    440C Stainless Steel
  • Bearing Type
    Set Screw Locking
  • Closure Type
    Open
  • Distance Between Mounting Hole Cen
    2.0000 in
  • End Cap Type
    Open
  • End Type
    Open
  • Housing Configuration
    Tapped Base
  • Housing ID
    TBL204
  • Housing Material
    PBT Thermoplastic
  • Housing Type
    Tapped Base
  • Insert Bearing Material
    440C Stainless Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Material
    PBT Thermoplastic
  • Mounting
    Tapped Base
  • Mounting Type
    Tapped Base
  • Product Type
    Pillow Block Ball Bearing Units
  • Series
    MUCTBL200C
  • Shaft Attachment
    Set Screw Locking
  • Type
    Tapped Base
  • Type Of Bearing
    Set Screw Locking

Overview

Mfr description
MUCTBL201-8CW 1/2" STAINLESS SET SCREW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought