Motion
MUCTBL204CEB

AMI BEARINGS INC
MUCTBL204CEB

20MM STAINLESS SET SCREW BLACK TB PLW BLK OPN/CLS
Mi Item #08625747
MFR #MUCTBL204CEB
Price$369.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCTBL204CEB

20MM STAINLESS SET SCREW BLACK TB PLW BLK OPN/CLS
Mi Item #08625747
MFR #MUCTBL204CEB

Mfr description
MUCTBL204CEB 20MM STAINLESS SET SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$369.42/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.3110 in
  • Base Width
    2.8740 in
  • Bolt Center Diameter
    2.0000 in
  • Bolt Center To Center Length
    2.0000 in, 50.80 mm
  • Bore Diameter
    20 mm
  • Bore Inside Diameter
    0.7870 in | 20 mm
  • Bore Length
    31 mm
  • Housing Width
    1.3580 in
  • Inner Race Width
    1.2200 in
  • Inside Diameter
    0.7870 in, 20 mm
  • Length Through Bore
    1.2200 in
  • Overall Width
    1.3580 in
  • Shaft Diameter
    0.7870 in, 20 mm
  • Weight
    0.62 lbs
  • Width
    1.3580 in, 34.50 mm

Details

  • Additional Details
    Wide Inner Ring | One Thermoplastic Open Cover | One Thermoplastic Closed Cover
  • Bearing Insert Material
    440C Stainless Steel
  • Bearing Type
    Ball Bearing
  • Distance Between Mounting Hole Cen
    50.79 mm
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Configuration
    Tapped Base
  • Housing ID
    TBL204
  • Housing Material
    PBT Thermoplastic
  • Housing Type
    Tapped Base
  • Insert Bearing Material
    440C Stainless Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Material
    PBT Thermoplastic
  • Measurement Standard
    Metric
  • Mounting
    Tapped Base
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2.0
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    MUC204
  • Rolling Element
    Ball
  • Shaft Attachment
    Set Screw Locking
  • Type
    Tapped Base
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)