Motion
MUCTBL204CEW

AMI BEARINGS INC
MUCTBL204CEW

20MM STAINLESS SET SCREW WHITE TB PLW BLK OPN/CLS
Mi Item #08625748
MFR #MUCTBL204CEW
Price$369.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCTBL204CEW

20MM STAINLESS SET SCREW WHITE TB PLW BLK OPN/CLS
Mi Item #08625748
MFR #MUCTBL204CEW

Mfr description
MUCTBL204CEW 20MM STAINLESS SET SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$369.42/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.3110 in
  • Base Width
    1.3386 in
  • Bolt Center Diameter
    2.0000 in
  • Bolt Center To Center Length
    2.0000 in
  • Bolt Hole Diameter
    0.4375 in
  • Bore Diameter
    20 mm
  • Bore Inside Diameter
    0.7870 in
  • Bore Length
    1.2200 in
  • Housing Width
    2.5120 in
  • Inside Diameter
    0.7870 in
  • Length Through Bore
    1.2200 in
  • Overall Width
    2.5120 in
  • Shaft Diameter
    20 mm
  • Weight
    0.62 lbs
  • Width
    2.5120 in, 63.79 mm

Details

  • Additional Details
    One Thermoplastic Open Cover | One Thermoplastic Closed Cover
  • Bearing Insert Material
    440C Stainless Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    TBL204
  • Housing Material
    PBT Thermoplastic
  • Housing Type
    Tapped Base
  • Insert Bearing Material
    440C Stainless Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Mounting
    Tapped Base
  • Mounting Type
    Tapped Base
  • Product Type
    Pillow Block Ball Bearing Units
  • Shaft Attachment
    Set Screw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)