Motion
MUCTBL205CEB

AMI BEARINGS INC
MUCTBL205CEB

25MM STAINLESS SET SCREW BLACK TB PLW BLK OPN/CLS
Mi Item #08625780
MFR #MUCTBL205CEB
Price$397.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCTBL205CEB

25MM STAINLESS SET SCREW BLACK TB PLW BLK OPN/CLS
Mi Item #08625780
MFR #MUCTBL205CEB

Mfr description
MUCTBL205CEB 25MM STAINLESS SET SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$397.62/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.4375 in
  • Base Width
    3.0000 in
  • Bolt Center Diameter
    2.0000 in
  • Bolt Center To Center Length
    2.0000 in
  • Bore Diameter
    25 mm
  • Bore Inside Diameter
    0.9840 in
  • Housing Width
    1.5630 in
  • Inner Race Width
    1.3390 in
  • Inside Diameter
    0.9840 in
  • Overall Width
    1.5630 in
  • Shaft Diameter
    25 mm
  • Weight
    0.79 lbs
  • Width
    1.5630 in, 39.70 mm

Details

  • Additional Details
    One Thermoplastic Open Cover | One Thermoplastic Closed Cover
  • Bearing Insert Material
    440C Stainless Steel
  • Bearing Type
    Set Screw Locking
  • Closure Type
    Open and Closed Covers
  • Distance Between Mounting Hole Cen
    2.0000 in
  • End Cap Type
    One Closed
  • End Type
    Closed, Open
  • Housing Configuration
    Tapped Base
  • Housing ID
    TBL205
  • Housing Material
    PBT Thermoplastic
  • Housing Type
    Tapped Base
  • Insert Bearing Material
    440C Stainless Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Material
    PBT Thermoplastic
  • Mounting
    Tapped Base
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2.0
  • Product Type
    Pillow Block Ball Bearing Units
  • Shaft Attachment
    Set Screw Locking
  • Type Of Bearing
    Set Screw Locking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)