Motion
MUCTBL205CEW

AMI BEARINGS INC
MUCTBL205CEW

25MM STAINLESS SET SCREW WHITE TB PLW BLK OPN/CLS
MI ITEM #08625781
MFR #MUCTBL205CEW
Price$397.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCTBL205CEW

25MM STAINLESS SET SCREW WHITE TB PLW BLK OPN/CLS
MI ITEM #08625781
MFR #MUCTBL205CEW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$397.62/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.4375 in
  • Base Width
    1.5630 in
  • Bolt Center Diameter
    2.0000 in
  • Bolt Center To Center Length
    2.0000 in
  • Bore Diameter
    25 mm
  • Bore Inside Diameter
    0.9840 in
  • Bore Length
    1.3390 in
  • Housing Width
    1.5630 in
  • Inner Race Width
    1.3390 in
  • Inside Diameter
    0.9840 in
  • Length
    3.0000 in
  • Length Through Bore
    1.3390 in
  • Overall Width
    2.6690 in
  • Shaft Diameter
    25 mm
  • Weight
    0.79 lbs
  • Width
    2.6690 in, 67.79 mm

Details

  • Additional Details
    Wide Inner Ring | 440C Stainless Steel | PBT Thermoplastic | One Thermoplastic Open Cover | One Thermoplastic Closed Cover
  • Bearing Insert Material
    440C Stainless Steel
  • Bearing Type
    Set Screw Locking
  • Closure Type
    Open and Closed Covers
  • Distance Between Mounting Hole Cen
    2.0000 in
  • End Type
    Closed, Open
  • Housing Configuration
    Tapped Base
  • Housing ID
    TBL205
  • Housing Material
    PBT Thermoplastic
  • Housing Type
    Tapped Base
  • Insert Bearing Material
    440C Stainless Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Material
    PBT Thermoplastic
  • Mounting
    Tapped Base
  • Mounting Type
    Tapped Base
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    MUC205
  • Rolling Element
    Ball
  • Shaft Attachment
    Set Screw Locking
  • Type
    Tapped Base
  • Type Of Bearing
    Set Screw Locking

Overview

Mfr description
MUCTBL205CEW 25MM STAINLESS SET SCREW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought