Motion
MUCTBL206-18CEB

AMI BEARINGS INC
MUCTBL206-18CEB

1-1/8 STAINLESS SET SCREW BLACK TB PLW BLK OPN/
Mi Item #08625790
MFR #MUCTBL206-18CEB
Price$444.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCTBL206-18CEB

1-1/8 STAINLESS SET SCREW BLACK TB PLW BLK OPN/
Mi Item #08625790
MFR #MUCTBL206-18CEB

Mfr description
MUCTBL206-18CEB 1-1/8" STAINLESS SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$444.67/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.6875 in
  • Base Width
    4.0000 in
  • Bolt Center Diameter
    3.0000 in
  • Bolt Center To Center Length
    3.0000 in
  • Bore Diameter
    1.1250 in
  • Bore Inside Diameter
    1.1250 in
  • Housing Width
    1.6719 in
  • Inner Race Width
    1.5000 in
  • Inside Diameter
    1.1250 in
  • Length
    3.3125 in
  • Overall Width
    1.6719 in
  • Shaft Diameter
    1.1250 in
  • Weight
    1.23 lbs
  • Width
    1.6719 in, 42.46 mm

Details

  • Bearing Insert Material
    440C Stainless Steel
  • Bearing Type
    Ball Bearing
  • Distance Between Mounting Hole Cen
    3.0000 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    TBL206
  • Housing Material
    PBT Thermoplastic
  • Housing Type
    Tapped Base
  • Insert Bearing Material
    440C Stainless Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Material
    PBT Thermoplastic
  • Mounting
    Tapped Base
  • Mounting Type
    Tapped Base
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    MUC206-18
  • Shaft Attachment
    Set Screw Locking
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)