Motion
MUCTBL207-22CW

AMI BEARINGS INC
MUCTBL207-22CW

1-3/8 STAINLESS SET SCREW WHITE TB PLW BLK 2 OP
MI ITEM #08625831
MFR #MUCTBL207-22CW
Price$542.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCTBL207-22CW

1-3/8 STAINLESS SET SCREW WHITE TB PLW BLK 2 OP
MI ITEM #08625831
MFR #MUCTBL207-22CW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$542.68/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.8750 in
  • Base Width
    1.8750 in
  • Bolt Center Diameter
    3.2500 in
  • Bolt Center To Center Length
    3.2500 in
  • Bolt Hole Diameter
    0.6250 in
  • Bore Diameter
    1.3750 in
  • Bore Inside Diameter
    1.3750 in
  • Housing Width
    3.7500 in
  • Inner Race Width
    1.6890 in
  • Inside Diameter
    1.3750 in
  • Length
    4.3750 in
  • Overall Width
    3.7500 in
  • Shaft Diameter
    1.3750 in
  • Weight
    1.72 lbs
  • Width
    3.7500 in

Details

  • Additional Details
    Set Screw Locking | Wide Inner Ring | Two Thermoplastic Open Covers
  • Bearing Insert Material
    440C Stainless Steel
  • End Cap Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    TBL207
  • Housing Material
    PBT Thermoplastic
  • Insert Bearing Material
    440C Stainless Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Mounting
    Tapped Base
  • Mounting Type
    Tapped Base
  • Product Type
    Pillow Block Ball Bearing Units
  • Shaft Attachment
    Set Screw

Overview

Mfr description
MUCTBL207-22CW 1-3/8" STAINLESS SET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought