Motion
MUCTBL207CB

AMI BEARINGS INC
MUCTBL207CB

35MM STAINLESS SET SCREW BLACK TB PLW BLK 2 OPN CO
MI ITEM #08625842
MFR #MUCTBL207CB
Price$542.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCTBL207CB

35MM STAINLESS SET SCREW BLACK TB PLW BLK 2 OPN CO
MI ITEM #08625842
MFR #MUCTBL207CB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$542.68/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.8740 in
  • Base Width
    1.8740 in
  • Bolt Center Diameter
    3.2520 in
  • Bolt Center To Center Length
    3.2520 in, 82.59 mm
  • Bore Diameter
    35 mm
  • Bore Inside Diameter
    1.3780 in | 35 mm
  • Bore Length
    42.90 mm
  • Housing Width
    3.7400 in
  • Inner Race Width
    1.6890 in
  • Inside Diameter
    1.3780 in, 35 mm
  • Length Through Bore
    1.6890 in
  • Overall Width
    3.7400 in
  • Shaft Diameter
    1.3780 in, 35 mm
  • Weight
    1.72 lbs
  • Width
    3.7400 in, 95 mm

Details

  • Additional Details
    Wide Inner Ring | Two Thermoplastic Open Covers
  • Bearing Insert Material
    440C Stainless Steel
  • Bearing Type
    Set Screw Locking
  • Closure Type
    Two Thermoplastic Open Covers
  • Compatible Frame Series
    MUCTBL200C
  • Compatible Frame Type
    Tapped Base Pillow Block
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    82.59 mm
  • End Cap Type
    Open
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Configuration
    Tapped Base
  • Housing ID
    TBL207
  • Housing Material
    PBT Thermoplastic
  • Housing Type
    Tapped Base
  • Insert Bearing Material
    440C Stainless Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Material
    PBT Thermoplastic
  • Measurement Standard
    Metric
  • Mounting
    Tapped Base
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2.0
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    MUC207
  • Rolling Element
    Ball
  • Self Aligning
    Yes
  • Series
    MUCTBL200C
  • Shaft Attachment
    Set Screw Locking
  • Type
    Tapped Base
  • Type Of Bearing
    Ball

Overview

Mfr description
MUCTBL207CB 35MM STAINLESS SET SCREW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought