Motion
MUCTBL208CW

AMI BEARINGS INC
MUCTBL208CW

40MM STAINLESS SET SCREW WHITE TB PLW BLK 2 OPN CO
Mi Item #08625858
MFR #MUCTBL208CW
Price$570.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCTBL208CW

40MM STAINLESS SET SCREW WHITE TB PLW BLK 2 OPN CO
Mi Item #08625858
MFR #MUCTBL208CW

Mfr description
MUCTBL208CW 40MM STAINLESS SET SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$570.47/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.9370 in
  • Base Width
    1.8740 in
  • Bolt Center Diameter
    3.5000 in
  • Bolt Center To Center Length
    3.5000 in, 88.90 mm
  • Bore Diameter
    40 mm
  • Bore Inside Diameter
    1.5750 in | 40 mm
  • Bore Length
    49.20 mm
  • Housing Width
    1.8740 in
  • Inner Race Width
    1.9370 in
  • Inside Diameter
    1.5750 in, 40 mm
  • Length
    4.7240 in, 120 mm
  • Length Through Bore
    1.9370 in
  • Overall Width
    4.0160 in
  • Shaft Diameter
    1.5748 in, 40 mm
  • Weight
    2.14 lbs
  • Width
    4.0160 in, 102 mm

Details

  • Additional Details
    Wide Inner Ring | Two Thermoplastic Open Covers
  • Bearing Insert Material
    440C Stainless Steel
  • Bearing Type
    Set Screw Locking
  • Closure Type
    Open
  • Compatible Frame Type
    TBL
  • Distance Between Mounting Hole Cen
    88.90 mm
  • End Cap Type
    Open
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    TBL208
  • Housing Material
    PBT Thermoplastic
  • Housing Type
    Tapped Base
  • Insert Bearing Material
    440C Stainless Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Material
    PBT Thermoplastic
  • Measurement Standard
    Metric
  • Mounting
    Tapped Base
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2.0
  • Outer Ring Material
    440C Stainless Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    MUC208
  • Rolling Element
    Ball
  • Shaft Attachment
    Set Screw Locking
  • Type
    Tapped Base
  • Type Of Bearing
    Set Screw Locking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)