Motion
MUCTBL209CB

AMI BEARINGS INC
MUCTBL209CB

45MM STAINLESS SET SCREW BLACK TB PLW BLK 2 OPN CO
MI ITEM #08625865
MFR #MUCTBL209CB
Price$698.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCTBL209CB

45MM STAINLESS SET SCREW BLACK TB PLW BLK 2 OPN CO
MI ITEM #08625865
MFR #MUCTBL209CB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$698.40/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.1260 in
  • Base Width
    1.9690 in
  • Bolt Center Diameter
    3.7520 in
  • Bolt Center To Center Length
    3.7520 in
  • Bore Diameter
    45 mm
  • Bore Inside Diameter
    1.7720 in
  • Bore Length
    1.9370 in
  • Housing Width
    4.8820 in
  • Inner Race Width
    1.9370 in
  • Inside Diameter
    1.7720 in
  • Length Through Bore
    1.9370 in
  • Overall Width
    4.8820 in
  • Shaft Diameter
    45 mm
  • Weight
    2.36 lbs
  • Width
    4.8820 in, 124 mm

Details

  • Additional Details
    Wide Inner Ring | Two Thermoplastic Open Covers
  • Bearing Insert Material
    440C Stainless Steel
  • Bearing Type
    Ball Bearing
  • Closure Type
    Open
  • End Cap Type
    Open
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    TBL209
  • Housing Material
    PBT Thermoplastic
  • Housing Type
    Tapped Base
  • Insert Bearing Material
    440C Stainless Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Material
    PBT Thermoplastic
  • Mounting
    Tapped Base
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2.0
  • Product Type
    Pillow Block Ball Bearing Units
  • Shaft Attachment
    Set Screw Locking
  • Type
    Tapped Base
  • Type Of Bearing
    Ball Bearing

Overview

Mfr description
MUCTBL209CB 45MM STAINLESS SET SCREW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought