Motion
MUCTBL209CW

AMI BEARINGS INC
MUCTBL209CW

45MM STAINLESS SET SCREW WHITE TB PLW BLK 2 OPN CO
MI ITEM #08625868
MFR #MUCTBL209CW
Price$698.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCTBL209CW

45MM STAINLESS SET SCREW WHITE TB PLW BLK 2 OPN CO
MI ITEM #08625868
MFR #MUCTBL209CW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$698.40/each

Specifications

Dimensions

  • Base Height
    2.1260 in
  • Base To Bore Centerline
    2.1260 in
  • Base Width
    1.9690 in
  • Bolt Center Diameter
    3.7520 in
  • Bolt Center To Center Length
    3.7520 in, 95.29 mm
  • Bore Diameter
    45 mm
  • Bore Inside Diameter
    1.7717 in | 45 mm
  • Bore Length
    49.20 mm
  • Housing Width
    4.8820 in
  • Inner Race Width
    1.9370 in
  • Inside Diameter
    1.7717 in, 45 mm
  • Length Through Bore
    1.9370 in
  • Overall Width
    4.8820 in
  • Shaft Diameter
    1.7717 in, 45 mm
  • Weight
    2.36 lbs
  • Width
    4.8820 in, 124 mm

Details

  • Additional Details
    Two Thermoplastic Open Covers
  • Bearing Insert Material
    440C Stainless Steel
  • Bearing Type
    Ball Bearing
  • Closure Type
    Open
  • Distance Between Mounting Hole Cen
    95.29 mm
  • End Cap Type
    Open
  • End Type
    Open
  • Housing Configuration
    Tapped Base
  • Housing ID
    TBL209
  • Housing Material
    PBT Thermoplastic
  • Housing Type
    Tapped Base
  • Insert Bearing Material
    440C Stainless Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Material
    PBT Thermoplastic
  • Measurement Standard
    Metric
  • Mounting
    Tapped Base
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2.0
  • Product Type
    Pillow Block Ball Bearing Units
  • Shaft Attachment
    Set Screw Locking
  • Type
    Tapped Base
  • Type Of Bearing
    Ball

Overview

Mfr description
MUCTBL209CW 45MM STAINLESS SET SCREW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought