Motion
MUCTPL206-18CEB

AMI BEARINGS INC
MUCTPL206-18CEB

Ball Bearing Take-Up Unit - 1-1/8 in Bore, Thermoplastic Housing, Set Screw Collar
MI ITEM #08625985
MFR #MUCTPL206-18CEB
List Price$465.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCTPL206-18CEB

Ball Bearing Take-Up Unit - 1-1/8 in Bore, Thermoplastic Housing, Set Screw Collar
MI ITEM #08625985
MFR #MUCTPL206-18CEB

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$465.10/each for your price

Overview

Mfr description
MUCTPL206-18CEB 1-1/8" STAINLESS SET

Specifications

  • Bore Diameter
  • Housing Material
    Thermoplastic
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    MUCTPL206-18CEB
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text