Overview
Mfr description
MUCTPL206-18RFCEB 1-1/8" STAINLESS SET
Specifications
- Bore Diameter
- Housing MaterialThermoplastic
- Locking DeviceSet Screw
- Expansion TypeNon-Expansion Bearing (Fixed)
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Manufacturer Catalog NumberMUCTPL206-18RFCEB
- Product TypeTake-Up Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data