Motion
MUCT201-8RF

AMI BEARINGS INC
MUCT201-8RF

Ball Bearing Take-up Unit - 1/2 in Bore, Stainless Steel Housing, Set Screw Collar, Normal Duty
Mi Item #08626063
MFR #MUCT201-8RF
Price$462.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCT201-8RF

Ball Bearing Take-up Unit - 1/2 in Bore, Stainless Steel Housing, Set Screw Collar, Normal Duty
Mi Item #08626063
MFR #MUCT201-8RF

Mfr description
MUCT201-8RF 1/2" STAINLESS SET SCREW RF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$462.00/each

Specifications

Dimensions

  • Bore Diameter  
    1/2 in
  • Inner Ring Width
    1.2200 in, 30.98 mm
  • Length Through Bore
    1.2200 in, 30.98 mm
  • Outside Diameter
    1.8500 in, 47 mm
  • Shaft Diameter
    0.5000 in, 12.69 mm
  • Weight
    1.86 lbs, 0.844 kg

Details

  • Bearing Material
    440C Stainless Steel
  • Bearing Series
    MUC200
  • Bore Type
    Round
  • Cage Material
    Stainless Steel
  • Duty Type
    Normal Duty
  • Dynamic Load Capacity
    10898.1 N, 2450 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    H1 Approved Food Grade Grease
  • Housing Construction
    Solid
  • Housing Material
    Stainless Steel
  • Insert Material
    440C Stainless Steel
  • Locking Device
    Set Screw
  • Lubrication
    H1 Approved Food Grade Grease
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    MUCT201-8RF
  • Material
    Cast Stainless Steel
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    10898.1 N, 2450 lbf
  • Radial Static Load Capacity
    5293.4 N, 1190 lbf
  • Replacement Bearing
    MUC201-8
  • Retainer Type
    Stainless Steel Retainer
  • Seal Material
    Buna-Nitrile Rubber
  • Seal Type
    Patented RF Double Lip Seal
  • Sealing Type
    Patented RF Double Lip Seal
  • Self Aligning
    True
  • Series
    MUCT200
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    5293.4 N, 1190 lbf
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)