Motion
MUCT201-8TC

AMI BEARINGS INC
MUCT201-8TC

Ball Bearing Take-Up Unit - Side Mount, 1/2 in Bore, Cast Stainless Steel Housing, Set Screw Collar
Mi Item #08626064
MFR #MUCT201-8TC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCT201-8TC

Ball Bearing Take-Up Unit - Side Mount, 1/2 in Bore, Cast Stainless Steel Housing, Set Screw Collar
Mi Item #08626064
MFR #MUCT201-8TC

Mfr description
MUCT201-8TC 1/2" STAINLESS SET SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1/2 in

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Stainless Steel
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    MUCT201-8TC
  • Product Type
    Take-Up Ball Bearing Units
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)