Motion
MUCT201RF
Ball Bearing Take-up Unit - 12 mm Bore, Stainless Steel Housing, Set Screw Collar, Normal Duty
MI ITEM #08626067
MFR #MUCT201RF
Price$462.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-up Unit - 12 mm Bore, Stainless Steel Housing, Set Screw Collar, Normal Duty
MI ITEM #08626067
MFR #MUCT201RF

Mfr description
MUCT201RF 12MM STAINLESS SET SCREW RF
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$462.00/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Inner Ring Width
    1.2200 in, 30.98 mm
  • Length Through Bore
    1.2200 in, 30.98 mm
  • Shaft Diameter
    0.4720 in, 12 mm
  • Weight
    1.86 lbs, 0.844 kg

Details

  • Bearing Material
    AISI 440C Stainless Steel
  • Bearing Series
    MUCT200
  • Bore Type
    Round
  • Cage Material
    Stainless Steel
  • Duty Type
    Normal Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    H1 Approved Food Grade Grease
  • Housing Material
    Stainless Steel
  • Insert Material
    AISI 440C Stainless Steel
  • Locking Device
    Set Screw
  • Lubrication
    H1 Approved Food Grade Grease
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    MUCT201RF
  • Material
    AISI Cast Stainless Steel
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    1110 kgf, 2447.13 lbf
  • Radial Static Load Capacity
    800 kgf
  • Replacement Bearing
    MUC201
  • Seal Material
    Buna-Nitrile Rubber
  • Seal Type
    Patented RF Double Lip Seal
  • Sealing Type
    Patented RF Double Lip Seal
  • Self Aligning
    True
  • Series
    MUCT200
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    1190.5 lbf
  • Type Of Bearing
    Ball Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)