Specifications
Dimensions
- Bore Diameter12 mm
Details
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialCast Stainless Steel
- Locking DeviceSet Screw
- Manufacturer Catalog NumberMUCT201TC
- Product TypeTake-Up Ball Bearing Units
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)