Specifications
Dimensions
- Bore Diameter5/8 in
Details
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialCast Stainless Steel
- Locking DeviceSet Screw
- Manufacturer Catalog NumberMUCT202-10TC
- Product TypeTake-Up Ball Bearing Units
- Unit TypeSide Mount
Overview
Mfr description
MUCT202-10TC 5/8" STAINLESS SET SCREW