Motion
MUCT202NPRF

AMI BEARINGS INC
MUCT202NPRF

Ball Bearing Take-up Unit - Side Mount, 15 mm Bore, Cast Iron - Nickel Plated Housing, Set Screw Collar, Normal Duty
MI ITEM #08626074
MFR #MUCT202NPRF
Price$338.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCT202NPRF

Ball Bearing Take-up Unit - Side Mount, 15 mm Bore, Cast Iron - Nickel Plated Housing, Set Screw Collar, Normal Duty
MI ITEM #08626074
MFR #MUCT202NPRF

Mfr description
MUCT202NPRF 15MM STAINLESS SET SCREW RF
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$338.68/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Bore Length
    1.2200 in, 30.98 mm
  • Hole Diameter
    0.4720 in, 12 mm
  • Inner Ring Width
    1.2200 in, 30.98 mm
  • Insert Outer Diameter
    1.8500 in, 47 mm
  • Length Through Bore
    1.2200 in, 30.98 mm
  • Outside Diameter
    1.8500 in, 47 mm
  • Overall Height
    3.5040 in, 89 mm
  • Overall Length
    3.7010 in, 94 mm
  • Overall Width
    1.2600 in, 32 mm
  • Shaft Diameter
    0.5910 in, 15 mm
  • Size Code
    202
  • Slot Spacing  
    2.9920 in, 76 mm
  • Take Up Frame Size
    MT204
  • Tap Thread Size
    1/4-28 UNF
  • Weight
    1.82 lbs, 0.826 kg

Details

  • Bearing Material
    AISI 440C Stainless Steel
  • Bearing Series
    MUCT200
  • Bore Type
    Round
  • Cage Material
    Stainless Steel
  • Country of Origin
    USA
  • Duty Type
    Normal Duty
  • Dynamic Load Capacity
    10898.1 N, 2450 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Grease Type
    H1 Approved Food Grade Grease
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron - Nickel Plated
  • Insert Material
    AISI 440C Stainless Steel
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    MUCT202NPRF
  • Material
    Cast Stainless Steel
  • Max Operating Temperature
    100 °C, 212 °F
  • Maximum Temperature
    100 °C, 212 °F
  • Mounting Type
    Wide-Slot Take-up
  • Operating Temperature Range
    100 °C, 212 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    10898.1 N, 2450 lbf
  • Radial Static Load Capacity
    800 kgf
  • Relubricatable
    True
  • Replacement Bearing
    MUC202
  • Retainer Type
    Stainless Steel Retainer
  • Seal Material
    Buna-Nitrile Rubber
  • Seal Type
    Patented RF Double Lip Seal
  • Sealing Type
    Patented RF Double Lip Seal
  • Self Aligning
    True
  • Sensor Ready
    False
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    1190 lbf
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)