Motion
MUCT205-16TC

AMI BEARINGS INC
MUCT205-16TC

Ball Bearing Take-Up Unit - Stainless Steel Housing, Set Screw Collar
MI ITEM #08626092
MFR #MUCT205-16TC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCT205-16TC

Ball Bearing Take-Up Unit - Stainless Steel Housing, Set Screw Collar
MI ITEM #08626092
MFR #MUCT205-16TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MUCT205-16TC 1" STAINLESS SET SCREW

Specifications

  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    MUCT205-16TC
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text