Motion
MUCT211-35TC

AMI BEARINGS INC
MUCT211-35TC

Ball Bearing Take-Up Unit - Side Mount, 2-3/16 in Bore, Stainless Steel Housing, Set Screw Collar
MI ITEM #08626144
MFR #MUCT211-35TC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCT211-35TC

Ball Bearing Take-Up Unit - Side Mount, 2-3/16 in Bore, Stainless Steel Housing, Set Screw Collar
MI ITEM #08626144
MFR #MUCT211-35TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MUCT211-35TC 2-3/16" STAINLESS SET

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    MUCT211-35TC
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text