Motion
MUCT211NP
Take-Up Ball Bearing Unit - 55 mm Bore, Cast Iron Housing, Set Screw Collar
MI ITEM #08626145
MFR #MUCT211NP
Price$693.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-Up Ball Bearing Unit - 55 mm Bore, Cast Iron Housing, Set Screw Collar
MI ITEM #08626145
MFR #MUCT211NP

Mfr description
MUCT211NP 55MM STAINLESS SET SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$693.34/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Nickel Plated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    MUCT211NP
  • Product Type
    Take-Up Ball Bearing Units
  • Type Of Bearing
    Ball Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)