Motion
MUCT213-40NP

AMI BEARINGS INC
MUCT213-40NP

Ball Bearing Take-Up Unit - 2-1/2 in Bore, Cast Iron - Nickel Plated Housing, Set Screw Collar
MI ITEM #08626150
MFR #MUCT213-40NP
Price$1,458.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCT213-40NP

Ball Bearing Take-Up Unit - 2-1/2 in Bore, Cast Iron - Nickel Plated Housing, Set Screw Collar
MI ITEM #08626150
MFR #MUCT213-40NP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,458.71/each

Specifications

Dimensions

  • Bore Diameter  
    2-1/2 in

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron - Nickel Plated
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    MUCT213-40NP
  • Product Type
    Take-Up Ball Bearing Units

Overview

Mfr description
MUCT213-40NP 2-1/2" STAINLESS SET SCREW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought