Motion
MUCT213NP
Ball Bearing Take-Up Unit - Side Mount, 65 mm Bore, Cast Iron - Nickel Plated Housing, Set Screw Collar
MI ITEM #08626152
MFR #MUCT213NP
Price$1,458.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-Up Unit - Side Mount, 65 mm Bore, Cast Iron - Nickel Plated Housing, Set Screw Collar
MI ITEM #08626152
MFR #MUCT213NP

Mfr description
MUCT213NP 65MM STAINLESS SET SCREW
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,458.71/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron - Nickel Plated
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    MUCT213NP
  • Product Type
    Take-Up Ball Bearing Units
  • Unit Type
    Side Mount

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)