Specifications
Dimensions
- Bore Diameter65 mm
Details
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialCast Stainless Steel
- Locking DeviceSet Screw
- Manufacturer Catalog NumberMUCT213TC
- Product TypeTake-Up Ball Bearing Units
- Unit TypeSide Mount
Overview
Mfr description
MUCT213TC 65MM STAINLESS SET SCREW