Motion
MUCWTPL201W

AMI BEARINGS INC
MUCWTPL201W

Ball Bearing Take-up Unit - Side Mount, 12 mm Bore, Thermoplastic Housing, Set Screw Collar, 0.5310 in, 13.49 mm Slot
MI ITEM #08626166
MFR #MUCWTPL201W
Price$349.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCWTPL201W

Ball Bearing Take-up Unit - Side Mount, 12 mm Bore, Thermoplastic Housing, Set Screw Collar, 0.5310 in, 13.49 mm Slot
MI ITEM #08626166
MFR #MUCWTPL201W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$349.00/each

Specifications

Dimensions

  • Body Width
    1.7700 in, 45 mm
  • Bore Diameter  
    12 mm
  • Inner Ring Width
    1.2200 in, 30.98 mm
  • Length Through Bore
    1.2200 in, 30.98 mm
  • Overall Height
    2.5200 in, 64 mm
  • Overall Length
    3.8980 in, 99 mm
  • Overall Width
    1.7720 in, 45 mm
  • Shaft Diameter
    0.4720 in, 12 mm
  • Slot Width  
    0.5310 in, 13.49 mm
  • Tap Thread Size
    1/2-13 UNC
  • Weight
    0.84 lbs, 0.381 kg

Details

  • Bearing Material
    440C Stainless Steel
  • Bearing Series
    MUC200
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Thermoplastic
  • Insert Material
    440C Stainless Steel
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    MUCWTPL201W
  • Material
    PBT Thermoplastic
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Ball Bearing Units
  • Replacement Bearing
    MUC201
  • Series
    MUCWTPL200
  • Shaft Attachment
    Set Screw
  • Unit Type
    Side Mount

Overview

Mfr description
MUCWTPL201W 12MM STAINLESS SET SCREW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought