Motion
MUCWTPL205-15W

AMI BEARINGS INC
MUCWTPL205-15W

Ball Bearing Take-up Unit - Side Mount, 15/16 in Bore, Thermoplastic Housing, Set Screw Collar, 17/32 in, 13.49 mm Slot
MI ITEM #08626212
MFR #MUCWTPL205-15W
Price$401.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCWTPL205-15W

Ball Bearing Take-up Unit - Side Mount, 15/16 in Bore, Thermoplastic Housing, Set Screw Collar, 17/32 in, 13.49 mm Slot
MI ITEM #08626212
MFR #MUCWTPL205-15W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$401.20/each

Specifications

Dimensions

  • Bore Diameter  
    15/16 in
  • Inner Ring Width
    1.3390 in, 34 mm
  • Overall Height
    2-33/64 in, 64 mm
  • Overall Length
    3-57/64 in, 99 mm
  • Overall Width
    1-49/64 in, 45 mm
  • Shaft Diameter
    0.9375 in, 23.81 mm
  • Slot Spacing  
    3.0000 in, 76.20 mm
  • Slot Width  
    17/32 in, 13.49 mm
  • Tap Thread Size
    1/2-13 UNC
  • Weight
    0.8 lbs, 0.36 kg

Details

  • Bearing Material
    440C Stainless Steel
  • Bearing Series
    MUC200
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Thermoplastic
  • Insert Material
    440C Stainless Steel
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    MUCWTPL205-15W
  • Material
    PBT Thermoplastic
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Ball Bearing Units
  • Replacement Bearing
    MUC205-15
  • Series
    MUCWTPL200
  • Shaft Attachment
    Set Screw
  • Unit Type
    Side Mount

Overview

Mfr description
MUCWTPL205-15W 15/16" STAINLESS SET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought