Specifications
Dimensions
- Bore Diameter1 in
Details
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Mounting Type2-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
- SeriesPAMSNFL
Overview
Mfr description
PAVNFL205-16W 1" POLY-ACETAL SLEEVE