Motion
UCECH202-10NPMZ2

AMI BEARINGS INC
UCECH202-10NPMZ2

UCECH202-10NPMZ2
MI ITEM #08626362
MFR #UCECH202-10NPMZ2
Price$177.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCECH202-10NPMZ2

UCECH202-10NPMZ2
MI ITEM #08626362
MFR #UCECH202-10NPMZ2

Mfr description
UCECH202-10NPMZ2 5/8" ZINC WIDE SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$177.18/each

Specifications

Dimensions

  • Bore Diameter  
    5/8 in
  • Overall Width  
    2.7500 in

Details

  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Product Type
    Hanger Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)