Motion
UCECH206-17NPMZ2

AMI BEARINGS INC
UCECH206-17NPMZ2

UCECH206-17NPMZ2
Mi Item #08626389
MFR #UCECH206-17NPMZ2
Price$219.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCECH206-17NPMZ2

UCECH206-17NPMZ2
Mi Item #08626389
MFR #UCECH206-17NPMZ2

Mfr description
UCECH206-17NPMZ2 1-1/16" ZINC WIDE SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$219.14/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/16 in
  • Overall Width  
    3.1250 in

Details

  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Product Type
    Hanger Ball Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)