Specifications
Dimensions
- Bore Diameter1-5/16 in
- Overall Width3.6250 in
Details
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Product TypeHanger Ball Bearing Units
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)