Specifications
Dimensions
- Bore Diameter2-3/16 in
- Overall Width5.6250 in
Details
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Product TypeHanger Ball Bearing Units
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)