Specifications
Dimensions
- Bore Diameter15 mm
Details
- Bearing Insert MaterialBearing Steel
- Expansion TypeNon-Expansion Bearing (Fixed)
- Grade52100
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Mounting Type2-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
- SeriesUCFA
Overview
Mfr description
UCFA202TC 15MM WIDE SET SCREW TEFLON