Specifications
Dimensions
- Bore Diameter17 mm
- Length Through Bore31 mm
Details
- Bearing Insert MaterialAISI 52100 Steel
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Lubrication TypeFood Grade Grease
- Mounting Type2-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
Overview
Mfr description
UCFA203TC 17MM WIDE SET SCREW TEFLON