Specifications
Dimensions
- Bore Diameter1-1/16 in
Details
- Bearing Insert MaterialBearing Steel
- Expansion TypeNon-Expansion Bearing (Fixed)
- Grade52100
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Mounting Type2-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
- SeriesUCFA
Overview
Mfr description
UCFA206-17TC 1-1/16" WIDE SET SCREW