Motion
UCFB208-24C4HR23

AMI BEARINGS INC
UCFB208-24C4HR23

Three-Bolt Bracket Ball Bearing Unit - 1-1/2 in Bore, 3-Bolt Bracket, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Normal
Mi Item #08626969
MFR #UCFB208-24C4HR23
Price$469.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCFB208-24C4HR23

Three-Bolt Bracket Ball Bearing Unit - 1-1/2 in Bore, 3-Bolt Bracket, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Normal
Mi Item #08626969
MFR #UCFB208-24C4HR23

Mfr description
UCFB208-24C4HR23 1-1/2" HIGH TEMP (450
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$469.67/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    1-31/32 in
  • Bolt Size
    7/16 in
  • Bore Diameter  
    1-1/2 in
  • Inner Ring Width
    1.9370 in
  • Overall Width
    2-1/64 in
  • Weight
    3.50 lbs

Details

  • Bearing Insert Material
    Bearing Steel
  • Bearing Number
    UC208-24
  • Description
    UCFB208-24, Set Screw Locking 3-Bolt Flange Bracket Unit, UCFB200 Series
  • Duty Type
    Normal
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    3-Bolt Flange
  • Grade
    52100
  • Housing ID
    FB208
  • Housing Material
    Cast Iron
  • Housing Type
    3-Bolt Flange
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Mounting Type
    3-Bolt Bracket
  • Number Of Mounting Holes
    3
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    UCFB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)