Motion
UCFB209-28NPMZ20

AMI BEARINGS INC
UCFB209-28NPMZ20

Three-Bolt Bracket Ball Bearing Unit - 1-3/4 in Bore, 3-Bolt Bracket, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #08626996
MFR #UCFB209-28NPMZ20
Price$480.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCFB209-28NPMZ20

Three-Bolt Bracket Ball Bearing Unit - 1-3/4 in Bore, 3-Bolt Bracket, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #08626996
MFR #UCFB209-28NPMZ20

Mfr description
UCFB209-28NPMZ20 1-3/4" KANIGEN SET
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$480.78/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    2-1/8 in
  • Bolt Size
    7/16 in
  • Bore Diameter  
    1-3/4 in
  • Inner Ring Width
    1.9370 in
  • Overall Width
    2-3/64 in
  • Weight
    4.36 lbs

Details

  • Bearing Insert Material
    Bearing Steel
  • Bearing Number
    UC209-28MZ2
  • Description
    UCFB209-28NPMZ2, Set Screw Locking 3-Bolt Flange Bracket Unit, UCFB200NPMZ2 Series
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    3-Bolt Flange
  • Grade
    52100
  • Housing ID
    FB209NP
  • Housing Material
    Cast Iron
  • Housing Type
    3-Bolt Flange
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Mounting Type
    3-Bolt Bracket
  • Number Of Mounting Holes
    3
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    UCFB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)